ELECOM Type-C cable (Type-C to C) PD 100W USB10Gbps compliant [Compatible with MacBook Pro, iPad, iPhone, etc.]
Spesifikasi
| Conform to | [USB Power Delivery] Yes, [ALT Mode] Yes |
|---|---|
| Connector Shape | USB Type-C(TM) plug - USB Type-C(TM) plug |
| Included Accessories | Cable band |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Triple shield |
| Standard | USB 10Gbps (USB3.2 (Gen2)) compliant |
| Suitable Models | Smartphones, computers, AC chargers, mobile batteries, etc. equipped with USB Type-C(TM) ports |
| Transfer Rate (Gbps) | Maximum 10*Theoretical value |
| Wattage (W) | Up to 100W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Not only charging, but also smooth transfer of large amounts of data such as videos. A USB Type-C (TM) cable that enables high-speed transfer of large amounts of data with smartphones and tablets with USB 10Gbps (USB3.2 (Gen2)) specifications such as the iPhone 15 Pro series. Supports USB Power Delivery up to 100W.
This is a USB Type-C cable that allows you to connect a computer, AC charger, mobile battery, etc. equipped with a USB Type-C port to a smartphone or tablet equipped with a USB Type-C(TM) port for charging and data transfer.
Smartphones and tablets with USB 10Gbps (USB3.2 (Gen2)) specifications, including the iPhone 15 Pro series, can transfer large amounts of data such as videos at high speed. This is useful when importing videos shot with a smartphone for editing on a computer.
Compatible with USB Power Delivery, it is possible to supply power to connected devices at a maximum of 100W (20V/5A).
*The connected device must support USB Power Delivery.
*The supplied current value varies depending on the performance of the equipment you use.
Equipped with eMarker, automatically adjusts the appropriate voltage of connected devices when supporting USB Power Delivery. Stable charging is possible.
It supports video transmission using DisplayPort(TM) Alt mode function. You can display videos played on your smartphone on a compatible display and enjoy them on the big screen.
*When outputting video with this product, please make sure that the device supports DisplayPort Alt mode.
The cable can be inserted into the USB Type-C(TM) connector regardless of whether it is on the back or the front.
Uses flame-retardant materials to increase safety.
It uses a triple shielded cable that protects the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
This is a USB Type-C cable that allows you to connect a computer, AC charger, mobile battery, etc. equipped with a USB Type-C port to a smartphone or tablet equipped with a USB Type-C(TM) port for charging and data transfer.
Smartphones and tablets with USB 10Gbps (USB3.2 (Gen2)) specifications, including the iPhone 15 Pro series, can transfer large amounts of data such as videos at high speed. This is useful when importing videos shot with a smartphone for editing on a computer.
Compatible with USB Power Delivery, it is possible to supply power to connected devices at a maximum of 100W (20V/5A).
*The connected device must support USB Power Delivery.
*The supplied current value varies depending on the performance of the equipment you use.
Equipped with eMarker, automatically adjusts the appropriate voltage of connected devices when supporting USB Power Delivery. Stable charging is possible.
It supports video transmission using DisplayPort(TM) Alt mode function. You can display videos played on your smartphone on a compatible display and enjoy them on the big screen.
*When outputting video with this product, please make sure that the device supports DisplayPort Alt mode.
The cable can be inserted into the USB Type-C(TM) connector regardless of whether it is on the back or the front.
Uses flame-retardant materials to increase safety.
It uses a triple shielded cable that protects the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%20100W%20USB10Gbps%20compliant%20%5BCompatible%20with%20MacBook%20Pro%2C%20iPad%2C%20iPhone%2C%20etc_%5D/akP113444380-7.jpg)
