ELECOM Type-C Cable (C to C) USB2.0 2m PD 60W Fast Charging [Compatible with PS5 PS4 Controllers, External HDD SSD, etc.]

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (m)Approximately 2 *Does not include connector
Cable Thickness (mm)About 3.8
Conform to(USB Power Delivery)O
Connector ShapeUSB Type-C(TM) Plug - USB Type-C Plug
EnvironmentTHINK ECOLOGY mark
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardHi-Speed USB (USB 2.0) compliant
Suitable ModelsGame consoles with USB Type-C ports, controllers, external HDDs, SSDs, etc. with USB Type-C ports
Transfer Speed (Mbps)Up to 480 * theoretical value
Type of CableStandard
Wattage (W)Maximum 60W (supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Type-C(TM) cable can charge PS5(TM) controllers. It supports USB Power Delivery (up to 60W), allowing for fast and stable charging of the controller.
This is a Hi-Speed USB (USB 2.0) compliant cable that can be used to connect controllers, external HDDs, SSDs, etc. equipped with USB Type-C ports to game consoles equipped with USB Type-C(TM) ports for charging and data transfer.
*Not compatible with charging PlayStation(R) 4 controllers.
*When connecting a PS5(TM) to an external HDD/SSD, only image and video data captured on the PS5(TM) can be transferred. The external HDD/SSD cannot be used as extended storage to transfer game or app data.
It supports USB Power Delivery and can charge connected devices at up to 60W (20V/3A).
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the device you use.
Data transfer up to 480Mbps is possible. *Theoretical value
Flame-retardant materials are used to enhance safety.
It uses a double shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan