ELECOM TypeC Cable (C to C) 1m Charging/Data Transfer PD EPR 240W Super Fast Charging 5A Thunderbolt 5
Spesifikasi
| Cable Length (m) | Approx. 1 * including connector |
|---|---|
| Cable Thickness (mm) | About 4.7 |
| Color | Black |
| Conform to | [USB Power Delivery] Yes, [ALT Mode] Yes |
| Connector Shape | USB Type-C(TM) plug - USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Triple shield |
| Transfer Rate (Gbps) | Maximum 120 *Theoretical value |
| Wattage (W) | Maximum 240W (supported) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Top-class performance to meet a variety of needs. With bidirectional transfers of up to 80 Gbps and video bandwidth of up to 120 Gbps, it achieves high resolution and high refresh rates of up to 8K/60Hz or 4K/540Hz. This is an Intel certified Thunderbolt 5 cable. It can also charge at up to 240W (48V/5A). It can be connected to laptops, smartphones, and tablets equipped with USB Type-C(TM) ports.
Data transfers of up to 120 Gbps are possible with Thunderbolt 5, and up to 80 Gbps with Thunderbolt 4, Thunderbolt 3, and USB 4, allowing ultra-fast synchronization and transfer of large files such as high-resolution videos and 3D models.
It supports DisplayPort 2.1 video output, high resolutions of up to 8K (7680x4320px)/60Hz or 4K (3840x2160px)/540Hz, and high refresh rates, allowing for the transmission of high-quality, smooth images.
* Resolution and refresh rate are up to 4K/540Hz for a single display, up to 8K/60Hz for dual displays, and up to 4K144Hz for triple displays.
*When using this product to output video, all connected devices must support DisplayPort(TM) Alt Mode.
USB Power Delivery EPR can charge with a high power of up to 240W (48V/5A). It can charge not only laptops and tablets, but also smartphones at ultra-high speed.
*The device to be connected must support USB Power Delivery EPR and USB Power Delivery.
*The current value supplied will vary depending on the performance of the computer you are using.
This product is officially certified by Intel for Thunderbolt 5. It provides a highly reliable and stable connection and stable performance.
High compatibility and backward compatibility. It is fully backward compatible with Thunderbolt 4/Thunderbolt 3, and is also highly compatible with USB standards from USB 80Gbps (USB4 Version 2.0) onwards, so it can be used with devices that support these standards.
Equipped with eMarker, it automatically adjusts the appropriate voltage for connected devices when USB Power Delivery EPR is supported, ensuring stable charging.
By using thin coaxial wire, we have created a cable that is thin and easy to handle.
Flame-retardant materials are used to enhance safety.
It uses a triple shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Data transfers of up to 120 Gbps are possible with Thunderbolt 5, and up to 80 Gbps with Thunderbolt 4, Thunderbolt 3, and USB 4, allowing ultra-fast synchronization and transfer of large files such as high-resolution videos and 3D models.
It supports DisplayPort 2.1 video output, high resolutions of up to 8K (7680x4320px)/60Hz or 4K (3840x2160px)/540Hz, and high refresh rates, allowing for the transmission of high-quality, smooth images.
* Resolution and refresh rate are up to 4K/540Hz for a single display, up to 8K/60Hz for dual displays, and up to 4K144Hz for triple displays.
*When using this product to output video, all connected devices must support DisplayPort(TM) Alt Mode.
USB Power Delivery EPR can charge with a high power of up to 240W (48V/5A). It can charge not only laptops and tablets, but also smartphones at ultra-high speed.
*The device to be connected must support USB Power Delivery EPR and USB Power Delivery.
*The current value supplied will vary depending on the performance of the computer you are using.
This product is officially certified by Intel for Thunderbolt 5. It provides a highly reliable and stable connection and stable performance.
High compatibility and backward compatibility. It is fully backward compatible with Thunderbolt 4/Thunderbolt 3, and is also highly compatible with USB standards from USB 80Gbps (USB4 Version 2.0) onwards, so it can be used with devices that support these standards.
Equipped with eMarker, it automatically adjusts the appropriate voltage for connected devices when USB Power Delivery EPR is supported, ensuring stable charging.
By using thin coaxial wire, we have created a cable that is thin and easy to handle.
Flame-retardant materials are used to enhance safety.
It uses a triple shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%201m%20Charging%2FData%20Transfer%20PD%20EPR%20240W%20Super%20Fast%20Charging%205A%20Thunderbolt%205/92P113444326-2.jpg)
