ELECOM TypeC Cable (C to C) 1m Charging/Data Transfer PD 60W 3A USB4

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cable Length (m)Approx. 1 * including connector
Cable Thickness (mm)About 4.7
ColorBlack
Conform to[USB Power Delivery] Yes, [ALT Mode] Yes
Connector ShapeUSB Type-C(TM) Plug - USB Type-C Plug
PackagePaper box
PlugGold plated pin
ShieldingTriple shield
Transfer Rate (Gbps)Maximum 80*Theoretical value
Wattage (W)Maximum 60W (supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves twice the speed of conventional cables! This USB 80Gbps (USB4 Version 2.0) cable allows for ultra-high speed data transfer of up to 80Gbps. USB Power Delivery allows for high-speed charging at up to 60W (20V/3A). It can be connected to laptops, smartphones, and tablets equipped with USB Type-C(TM) ports. It is a reliable USB-IF certified product.
Ultra-high-speed data transfer of up to 80 Gbps is possible. Data can be transferred between connected devices at twice the speed of conventional USB 40 Gbps (USB4 Version 1). *Theoretical value
USB Power Delivery can charge up to 60W (20V/3A). It can also quickly charge laptops, tablets, and smartphones.
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the computer you are using.
This product is officially USB-IF certified. It is a highly reliable product that has passed the compliance test run by the USB-IF, the USB standardization organization, with the aim of improving the interoperability (compatibility) between USB devices.
It supports resolutions up to 8K (7680 x 4320px)/60Hz, allowing the transmission of high-quality, smooth images.
*When using this product to output video, all connected devices must support DisplayPort(TM) Alt Mode.
* Supported resolutions vary depending on the device specifications. Refresh rates higher than 60Hz are not guaranteed.
Equipped with eMarker, it automatically adjusts the appropriate voltage for connected devices when USB Power Delivery is supported, ensuring stable charging.
High compatibility and backward compatibility. It is highly compatible with Thunderbolt 5/Thunderbolt 4/Thunderbolt 3, and is also fully backward compatible with USB 40Gbps (USB4 Version1)/USB 10Gbps/USB 5Gbps/USB2.0, so it can be used with devices that support these standards.
By using thin coaxial wire, we have created a cable that is thin and easy to handle.
Flame-retardant materials are used to enhance safety.
It uses a triple shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan