ELECOM Type C extension cable PD 60W [Compatible with Windows 11 10 macOS PC MacBook iPhone Android]

Sebelum PPN:
Rp159.900 - Rp179.900
Spesifikasi
Color[Cable] Black
Conform to[USB Power Delivery] Yes, [ALT Mode] No
Connector Shape[Plug] USB Type-C(TM), [Port] USB Type-C(TM)
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable EquipmentsSmartphones, computers, AC chargers, USB hubs, keyboards, etc. equipped with USB Type-C(TM) connectors
Suitable ForMaximum 20V/3A(60W)
Supported OSWindows 11/10,macOS Sonoma 14/macOS Venture 13/macOS Monterey 12
Supported Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB Type-C(TM) extension cable (USB2.0) that is useful when you do not have enough length for smartphone charging cables, USB hubs, docking stations, etc. It supports USB Power Delivery and can charge up to 20V/3A 60W.
To use USB Power Delivery, the connected device and extension cable must be compatible with USB Power Delivery.
This is an extension cable (USB2.0) for the USB Type-C(TM) cable.
In addition to being able to extend the cable length of an AC charger with a built-in cable, it can also be used for devices with short cables such as USB hubs, docking stations, and keyboards, making it possible to connect them at a distance from the computer.
You can choose the appropriate way to use it depending on the situation, such as usually using a short cable and connecting an extension cable only when necessary.
Bus-powered devices such as external portable disk drives may not operate properly due to lack of power.
The cable that can be connected is up to 3m (including this product), and up to 2 cables in total.
It supports a maximum transfer speed of 480Mbps, but USB 2.0 does not allow extension due to the standard.
Compatible with USB Power Delivery and supports 60W charging up to 20V/3A. You can charge smartphones, tablets, laptops, etc. such as iPhones and Android devices equipped with a USB Type-C port.
To use USB Power Delivery, the connected device and extension cable must be compatible with USB Power Delivery.
Compliant with USB2.0, data transfer speeds of up to 480Mbps are possible.
Uses gold-plated pin connectors that are resistant to rust and suppress signal deterioration.
A double shielded cable is used to protect the signal from external noise interference.
USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan