ELECOM Type C Earphone with Microphone, Semi-Open Inner Ear Type, Wired 1.2m, Supports Calls, Volume Adjustment

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeInner ear type
Included AccessoriesNone
Mass (g)About 5.2 (not including cable)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeUSB Type-C(TM)
Sound Pressure Sensitivity (dB/mW)108
Suitable Models[Remote microphone] Smartphones/tablets equipped with a USB Type-CTM terminal. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information.
TypeSemi-open type, inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired headphones that can be used with smartphones with USB Type-C (TM) ports and tablets such as iPads. You can enjoy watching videos stress-free with no gaps or interruptions between audio and video. The sound quality adjustment makes it easy to hear the mid-range that corresponds to the human voice, so even when watching movies and dramas for a long time, it is a specification that reduces the burden on the ears. It is a DAC-equipped type and can be used with a wide range of models such as smartphones and tablets. Since there is no gap between audio and video, it is also suitable for playing smartphone games such as rhythm games (sound games). Because it is a model with a remote control and microphone, it is possible to adjust the volume with hand operation. Even if you receive a call while watching a video, you can answer it smoothly. After purchase, you can use it immediately by inserting it into your smartphone or tablet. No pairing required. We have adopted a semi-open type that does not feel oppressive and prevents sound from being muffled. The cable length is 1.2m which can be used comfortably. Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan