ELECOM Type C Earphone Conversion Adapter (TypeC to Earphone Jack) with DAC 3.5mm 4 Pole 3 Pole
Spesifikasi
| Connector Shape | USB Type-C(TM) plug - 3.5mm 3-pole/4-pole stereo mini jack |
|---|---|
| Package | Paper box |
| Suitable Models | Smartphones and tablets that support audio output from the USB Type-C(TM) port (output from the terminal supports both analog and digital) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an audio conversion adapter that converts the USB Type-C (TM) port that supports audio output on smartphones/tablets to a 3.5mm stereo mini jack. Equipped with a DAC, it can handle both digital and analog signals.
This is an audio conversion adapter that converts the USB Type-C (TM) port that supports audio output on smartphones/tablets to a 3.5mm stereo mini jack.
* This product cannot be used on models whose USB Type-C (TM) port does not support audio output.
Since it is cableless, there is no need to worry about disconnection.
The compact size makes it convenient to store and carry.
The DAC corresponding to a maximum of 48kHz/16bit is carried.
Equipped with a DAC, it can handle both digital and analog signals.
It does not require a driver and can be used simply by connecting the devices.
Compatible with both 3.5mm 4-pole and 3.5mm 3-pole stereo mini plugs (CTIA standard).
Compatible with earphones with a microphone, you can not only listen to music but also make calls.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
This is an audio conversion adapter that converts the USB Type-C (TM) port that supports audio output on smartphones/tablets to a 3.5mm stereo mini jack.
* This product cannot be used on models whose USB Type-C (TM) port does not support audio output.
Since it is cableless, there is no need to worry about disconnection.
The compact size makes it convenient to store and carry.
The DAC corresponding to a maximum of 48kHz/16bit is carried.
Equipped with a DAC, it can handle both digital and analog signals.
It does not require a driver and can be used simply by connecting the devices.
Compatible with both 3.5mm 4-pole and 3.5mm 3-pole stereo mini plugs (CTIA standard).
Compatible with earphones with a microphone, you can not only listen to music but also make calls.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20DAC%203_5mm%204%20Pole%203%20Pole/5lP113444201-3.jpg)
