ELECOM Type C Conversion Adapter HDMI & VGA-Type C Video Conversion

Sebelum PPN:
Rp889.900
Spesifikasi
Cable Length (m)0.15 (excluding connector)
Cable Thickness (mm)3.9
ColorBlack
Connector ShapeType-C male-+HDMI female +D-sub 15pin(VGA) female
StandardHDCP1.4, DPCP1.0 (HDMI only)
Suitable ModelsPC with Type-C terminal compatible with video output and monitor with HDMI/D-sub 15pin (VGA) terminal
Supported ResolutionHDMI(4Kx2K@30Hz)/VGA(1920x1200@60Hz)
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient conversion adapter that doubles as one unit. A VGA/HDMI video conversion adapter for USB Type-C that converts the video signal of a device equipped with a USB Type-C (USBC/TypeC/TypeC) terminal and outputs video to VGA (D-sub15pin) and HDMI. Duplicate mode and extended mode are supported. (When the VGA port and HDMI port are connected at the same time, a common screen can be displayed on the VGA screen and the HDMI screen.) Converts the video signal of a device equipped with a USB Type-C terminal, and connects the VGA input terminal & HDMI input terminal This is a VGA/HDMI video conversion adapter for USB Type-C that can output to the installed display, TV, projector, etc. *Conversion from VGA/HDMI to USB Type-C is not possible. *VGA does not support audio output. It does not require a driver and can be used simply by connecting the devices. HDCP1.4 and DPCP1.0 of copyright protection technology are supported. *HDMI only VGA (1920 x 1200 pixels) and HDMI 4K2K (3840 x 2160/30Hz) resolutions are supported. *Up to 1920 x 1200/60Hz for simultaneous output. It supports an extended mode that displays the added display as one screen and a duplicate mode that displays the same screen as the first display. You can simultaneously output images of 1920 x 1080/60Hz from 2 VGA and HDMI ports to 2 displays. (When the VGA port and HDMI port are connected at the same time, a common screen can be displayed on both VGA and HDMI.) The inside of the adapter body has a highly shielded metal shell structure that is less susceptible to external noise. I'm here. Uses a triple shielded cable that is less susceptible to external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal degradation.

Ulasan Produk

Tidak ada ulasan