ELECOM Type C conversion adapter DVI-Type C Video conversion 15cm Black

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)5
ColorBlack
Connector ShapeType-C male to DVI female
StandardHDCP1.4
Suitable ModelsPC with Type-C terminal and monitor with DVI terminal
Supported Resolution1,920x1,080 60p
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB that converts the video signal of a device equipped with a USB Type-C (USBC, TypeC, Type C) terminal and outputs it to a display, TV, projector, etc. equipped with a DVI (DVI-D 24 pin) input terminal. This is a DVI video conversion adapter for Type-C. *It is not possible to convert from DVI (DVI-D 24 pin) to USB Type-C. *Voice input is not supported. It does not require a driver and can be used simply by connecting the devices. It supports a resolution of 1920 x 1080 pixels. It supports multi-display that displays the added display as one screen and mirroring that displays the same screen as the first display. The inside of the main body of the adapter uses a metal shell structure that has a high shielding effect and is less susceptible to external noise. Uses a triple shielded cable that is less susceptible to external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration.

Ulasan Produk

Tidak ada ulasan