ELECOM Type C cable, USB A to Type C, hard to disconnect, soft silicone material

Sebelum PPN:
Rp249.900 - Rp279.900
Spesifikasi
Cable Thickness (mm)About 4.3
Conform to(USB Power Delivery)x
Connector Shape[1] USB Type-C(TM) plug
PackageBag + sticker
PlugGold plated pin
ShieldingNo shield
StandardCompliant with USB2.0 standard
Suitable ModelsComputers, chargers, and mobile batteries with USB-A connectors, and smartphones and tablets with USB Type-CTM connectors. *USB Type-C and USB-C are trademarks of USB Implementers Forum.
Supported Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stylish USB cable with smoky and nuanced colors.
It is a USB cable with a soft and smooth touch that uses silicone material.
It does not get tangled easily and is easy to handle.
Uses a high-density wiring cable that is hard to disconnect.
You can charge and transfer data by connecting a smartphone or tablet equipped with a USB Type-C (TM) connector to a computer, charger, mobile battery, etc. equipped with a USB-A connector.
You can charge the connected device with a maximum of 15W (5V/3A).
The amount of power supplied will vary depending on the performance of your computer, etc. USB Power Delivery is not supported.
Data transfer up to 480Mbps is possible.
Adopts gold-plated pins that are resistant to rust and suppress signal degradation.
Uses flame-retardant materials to improve safety.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
It is a simple package with little waste.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan