Spesifikasi
| Cable Length (m) | Approx. 0.7 *Not including connector |
|---|---|
| Cable Thickness (mm) | 5.3x1.6 |
| Color | Black |
| Conform to | (USB Power Delivery)O |
| Connector Shape | USB Type-C(TM) plug - USB Type-C(TM) plug |
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 55x41x19 |
| Package | Paper box |
| Plug | Gold plated pin |
| Standard | USB 2.0 compliant |
| Suitable Models | Computers, chargers, mobile batteries with USB Type-C(TM) ports that support input/output of 60W or less, smartphones/tablets with USB Type-C(TM) ports, etc. |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB 2.0 cable that allows you to connect a USB Type-C equipped smartphone or tablet to a USB Type-C (TM) equipped computer, charger, mobile battery, etc. for charging and data transfer.
It is a retractable type that prevents the cable from getting tangled.
The entire connector can be stored in the reel, which prevents the connector from getting twisted or disconnected in your bag when you carry it around.
The product size when rolled up is approximately 55 mm wide x 41 mm deep x 19 mm high, making it suitable for carrying.
Pulling the cable on only one side may cause a malfunction, so be sure to pull on both sides at the same time.
The maximum cable length is 0.7m. The length can be adjusted in 7 steps.
It uses a flat cable that is easy to handle.
You can insert the cable into the USB Type-C connector regardless of whether it is facing up or down.
Compatible with USB Power Delivery, it is possible to supply power to connected devices with a high current of up to 60W (20V/3A).
The connected device must support USB Power Delivery.
The supplied current value varies depending on the performance of the computer you use.
High-speed data transfer of up to 480Mbps is possible.
Uses flame-retardant materials to increase safety.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
It is a retractable type that prevents the cable from getting tangled.
The entire connector can be stored in the reel, which prevents the connector from getting twisted or disconnected in your bag when you carry it around.
The product size when rolled up is approximately 55 mm wide x 41 mm deep x 19 mm high, making it suitable for carrying.
Pulling the cable on only one side may cause a malfunction, so be sure to pull on both sides at the same time.
The maximum cable length is 0.7m. The length can be adjusted in 7 steps.
It uses a flat cable that is easy to handle.
You can insert the cable into the USB Type-C connector regardless of whether it is facing up or down.
Compatible with USB Power Delivery, it is possible to supply power to connected devices with a high current of up to 60W (20V/3A).
The connected device must support USB Power Delivery.
The supplied current value varies depending on the performance of the computer you use.
High-speed data transfer of up to 480Mbps is possible.
Uses flame-retardant materials to increase safety.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%200_7m%20PD%2060W/3eP113444122-2.jpg)
