ELECOM Type C Cable (USB-A to Type-C) 1m Heavy Duty High Resolution Compatible RoHS Compliant
Spesifikasi
| Cable Length (m) | Approx. 1 * Connector not included |
|---|---|
| Color | Navy |
| Conform to | (USB Power Delivery)x |
| Connector Shape | USB-A connector - USB Type-C(TM) connector |
| Plug | Nickel-plated plugs, gold-plated pins |
| Standard | USB 2.0 compliant |
| Suitable Models | Computers with USB-A terminals and audio equipment such as DACs, amplifiers, and audio interfaces with USB Type-C (TM) terminals |
| Supported Transfer Speed (Mbps) | Up to 480 |
| Type of Cable | Nylon mesh type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB conversion cable that can transfer audio data between audio devices such as DACs and audio interfaces and computers. The highly durable nylon mesh cable, which has passed 10,000 times of bending endurance test, is used for the luxurious appearance of audio equipment. (A USB conversion cable that enables high-quality digital transmission by connecting a computer that supports audio data transfer from the manufacturer's standard USB-A connector and audio equipment that supports audio input/output from the USB Type-C(TM) connector.) Uses a highly durable nylon mesh cable that has passed a 10,000-time bending endurance test. *Manufacturer's standard Digital transmission reduces signal deterioration and enables transmission of high-quality and clear voice. Supports transmission of high-resolution audio. High-purity OFC 99.99% (oxygen-free copper) copper wire is used to suppress signal distortion and transmission loss. By making the coverage of the braided wire inside the cable 100%, it prevents noise from entering from the outside and enhances the shielding effect. The nylon mesh cable and aluminum case are used for the connector, giving it a luxurious audio design. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)". Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
* The transfer bit rate may be limited depending on the specifications of the connected device.
* The transfer bit rate may be limited depending on the specifications of the connected device.
Ulasan Produk
Tidak ada ulasan



















































































































































%201m%20Heavy%20Duty%20High%20Resolution%20Compatible%20RoHS%20Compliant/2hP113444089-2.jpg)
