Spesifikasi
| Color | White |
|---|---|
| Conform to | (USB Power Delivery)O |
| Connector Shape | USB Type-C(TM) plug - USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | USB 2.0 standard certified product |
| Suitable Models | Computers, chargers, mobile batteries with USB Type-C(TM) ports that support input/output of 60W or less, smartphones/tablets with USB Type-C(TM) ports, etc. |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB 2.0 cable that allows you to charge and transfer data by connecting a computer, charger, or mobile battery with a USB Type-C(TM) port to a smartphone or tablet. It is a regular certification product of "Certified Hi-Speed USB (USB2.0)" which is the standard of USB2.0. In correspondence with USB Power Delivery, we can charge connected apparatus at up to 60W (20V/3A). Data transfer up to 480Mbps is possible. Uses flame-retardant materials to improve safety. A double shielded cable is used to protect the signal from external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal degradation. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances). Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*The amount of power supplied will vary depending on the performance of your computer, AC charger, etc. *USB Type-C and USB-C are trademarks of USB Implementers Forum
*The amount of power supplied will vary depending on the performance of your computer, AC charger, etc. *USB Type-C and USB-C are trademarks of USB Implementers Forum
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%2060W%20compatible/1pP113444061-3.jpg)
