ELECOM Type C cable (TypeC to C) PD60W compatible, durable specification that is hard to disconnect, RoHS compliant

Sebelum PPN:
Rp299.900 - Rp359.900
Spesifikasi
Conform to[USB Power Delivery] Maximum 60W (20V/3A)
Connector Shape[1] USB Type-C(TM) plug, [2] USB Type-C(TM) plug
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsSmartphones, tablets, computers, chargers, mobile batteries, etc. with USB Type-C(TM) ports *USB Type-C and USB-C are trademarks of USB Implementers Forum
Supported Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A soft and durable cable with a flexible wire design that is resistant to disconnection and easy to handle, making it convenient to bundle and carry around.
It supports USB Power Delivery (up to 60W) and supports high-speed charging of smartphones and tablets.
A USB 2.0 cable that allows you to charge and transfer data by connecting a computer, charger, or mobile battery with a USB-Type-C(TM) port to a smartphone or tablet.
It is a soft cable that is resistant to disconnection and easy to handle, so it is convenient to bundle and carry around.
While maintaining a slim appearance, we have increased the durability against bending and achieved a wire rod design with flexibility. * Manufacturer ratio
It is a regular certification product of "Certified Hi-Speed USB (USB2.0)" which is the standard of USB2.0.
In correspondence with USB Power Delivery, charge of connected equipment is possible with high power of up to 60W (20V/3A).
The amount of power supplied will vary depending on the performance of your computer, etc.
Data transfer up to 480Mbps is possible.
A double shielded cable is used to protect the signal from external noise interference.
Adopts gold-plated pins that are resistant to rust and suppress signal deterioration.
Uses flame-retardant materials to improve safety.
A special glossy coating mixed with powder gives it a luxurious appearance.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
You can connect a computer/charger equipped with a USB Type-C(TM) port to a smartphone equipped with a USB Type-C(TM) port for charging and data communication.

Ulasan Produk

Tidak ada ulasan