ELECOM Type C cable (Type-C to C) PD60W compatible Swing connector Left and right 90 degree rotation RoHS compliant

Sebelum PPN:
Rp239.900 - Rp309.900
Spesifikasi
Cable Thickness (mm)About 3.5
ColorBlack
Conform to(USB Power Delivery)O
Connector Shape[1] USB Type-C(TM) plug, [2] USB Type-C(TM) plug
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable ModelsComputers, chargers, mobile batteries with USB Type-C (TM) plugs that support input and output of 60W or less, and smartphones and tablets with USB Type-C (TM) plugs *USB Type-C and USB-C are trademarks of USB Implementers Forum
Supported Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C(TM) plug to USB Type-C(TM) plug cable with a convenient swing connector for wiring. You can enjoy playing games and watching videos comfortably. You can connect a smartphone or tablet equipped with a USB Type-C (TM) port to a computer, charger, mobile battery, etc. equipped with a USB Type-C (TM) port to charge and transfer data. . USB Type-C(TM) plug to USB Type-C(TM) plug cable with a convenient swing connector for wiring. We adopted a structure that allows both plugs to swing 90 degrees to the left and right. By rotating the plug part, you can connect the terminal and the cable at your favorite angle. You can enjoy playing games and watching videos comfortably. You can charge the connected device with a maximum of 60W (20V/3A). Data transfer up to 480Mbps is possible. Adopts gold-plated pins that are resistant to rust and suppress signal degradation. Uses flame-retardant materials to improve safety. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances). It is a simple package with little waste. Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*The amount of power supplied will vary depending on the performance of your computer, etc.

Ulasan Produk

Tidak ada ulasan