ELECOM Type C Cable (Type-C to C) PD 100W Disconnection Resistant High Durability Nylon Mesh
Spesifikasi
| Color | Black |
|---|---|
| Conform to | [USB Power Delivery] Yes, [ALT Mode] No |
| Connector Shape | USB Type-C(TM) plug - USB Type-C(TM) plug |
| Included Accessories | Cable band |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | USB 2.0 compliant |
| Suitable Models | Smartphones, computers, AC chargers, mobile batteries, etc. equipped with USB Type-C(TM) ports |
| Supported OS | Windows 11/10,macOS Sonoma 14/macOS Venture 13/macOS Monterey 12/macOS Big Sur 11 |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
| Wattage (W) | Maximum 100W (supported) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed charging for both smartphones and computers!A USB Type-C(TM) (USB2.0) cable that supports USB Power Delivery (up to 100W). This is a highly durable type that is resistant to disconnection, using a nylon mesh cable, high-density wiring structure, and long bush structure.
This is a USB Type-C cable that allows you to connect a computer, AC charger, mobile battery, etc. equipped with a USB Type-C port to a smartphone or tablet equipped with a USB Type-C(TM) port for charging and data transfer.
Compatible with USB Power Delivery, it is possible to supply power to connected devices at a maximum of 100W (20V/5A).
The connected device must support USB Power Delivery.
The supplied current value varies depending on the performance of the equipment you use.
High-speed data transfer of up to 480Mbps is possible.
Equipped with eMarker, automatically adjusts the appropriate voltage of connected devices when supporting USB Power Delivery. Stable charging is possible.
This is a highly durable type that uses three new designs to increase the durability of the base of the connector, which is particularly prone to disconnection.
High-density wiring structure with increased internal wiring density enhances durability against bending.
A nylon mesh cable is used for the outer sheath to prevent scratches on the cable surface.
The long bush structure makes the bush longer than usual, reducing the burden on the plug part.
You can insert the cable into the USB Type-C connector regardless of whether it is on the back or the front.
Uses flame-retardant materials to increase safety.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
Comes with a cable band that is convenient for bundling and carrying cables.
USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
This is an environmentally friendly packaging product that reduces waste and makes unpacking smooth.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
This is a USB Type-C cable that allows you to connect a computer, AC charger, mobile battery, etc. equipped with a USB Type-C port to a smartphone or tablet equipped with a USB Type-C(TM) port for charging and data transfer.
Compatible with USB Power Delivery, it is possible to supply power to connected devices at a maximum of 100W (20V/5A).
The connected device must support USB Power Delivery.
The supplied current value varies depending on the performance of the equipment you use.
High-speed data transfer of up to 480Mbps is possible.
Equipped with eMarker, automatically adjusts the appropriate voltage of connected devices when supporting USB Power Delivery. Stable charging is possible.
This is a highly durable type that uses three new designs to increase the durability of the base of the connector, which is particularly prone to disconnection.
High-density wiring structure with increased internal wiring density enhances durability against bending.
A nylon mesh cable is used for the outer sheath to prevent scratches on the cable surface.
The long bush structure makes the bush longer than usual, reducing the burden on the plug part.
You can insert the cable into the USB Type-C connector regardless of whether it is on the back or the front.
Uses flame-retardant materials to increase safety.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
Comes with a cable band that is convenient for bundling and carrying cables.
USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
This is an environmentally friendly packaging product that reduces waste and makes unpacking smooth.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%20100W%20Disconnection%20Resistant%20High%20Durability%20Nylon%20Mesh/rbP113443983-5.jpg)
