ELECOM Type C Cable (Type-C to C) 1m Heavy Duty High Resolution Compatible RoHS Compliant

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (m)Approx. 1 * Connector not included
ColorNavy
Conform to(USB Power Delivery)x
Connector ShapeUSB Type-C(TM) Connector - USB Type-C(TM) Connector
PlugNickel-plated plugs, gold-plated pins
StandardUSB 2.0 compliant
Suitable ModelsComputers with USB Type-C (TM) terminals, smartphones, and audio equipment such as DACs, amplifiers, and audio interfaces with USB Type-C terminals
Supported Transfer Speed (Mbps)Up to 480
Type of CableNylon mesh type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB conversion cable that allows audio transmission between audio devices such as DACs and audio interfaces and computers and smartphones. The highly durable nylon mesh cable, which has passed 10,000 times of bending endurance test, is used for the luxurious appearance of audio equipment. (Connect a computer or smartphone that supports audio input/output from the manufacturer's standard USB Type-C(TM) connector to an audio device that supports audio input/output from the USB Type-C connector. USB enables high-quality digital transmission It is a conversion cable) It uses a highly durable nylon mesh cable that has passed 10,000 times bending endurance test. *Manufacturer's standard Digital transmission reduces signal deterioration and enables transmission of high-quality and clear voice. Supports transmission of high-resolution audio. High-purity OFC 99.99% (oxygen-free copper) copper wire is used to suppress signal distortion and transmission loss. By making the coverage of the braided wire inside the cable 100%, it prevents noise from entering from the outside and enhances the shielding effect. The nylon mesh cable and aluminum case are used for the connector, giving it a luxurious audio design. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)". Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
* The transfer bit rate may be limited depending on the specifications of the connected device.

Ulasan Produk

Tidak ada ulasan