Spesifikasi
| Cable Length (m) | Approx. 1 *not including connector |
|---|---|
| Cable Thickness (mm) | About 3.2 |
| Conform to | (USB Power Delivery)O |
| Connector Shape | [1] USB Type-C(TM) plug, [2] USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | Compliant with USB2.0 standard |
| Suitable Models | Computers, chargers, mobile batteries, smartphones, tablets, etc. that have a USB Type-C (TM) port that supports input/output of 60W or less *USB Type-C and USB-C are trademarks of USB Implementers Forum |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
| Wattage (W) | Maximum 60W (20V/3A) (supported) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB 2.0 cable that allows you to connect a smartphone or tablet equipped with a USB Type-C port to a computer, charger, mobile battery, etc. equipped with a USB Type-C(TM) port for charging and data transfer. is.
It is a unique design with various expressions depending on the color, including ELECOM's standard character Shiro-chan (white), Kuro-chan (black), Baby (blue), Sleepy (purple), and Tokimeki (pink).
Compatible with USB Power Delivery, it is possible to supply power to connected devices with a maximum of 60W (20V/3A).
The connected device must support USB Power Delivery.
The amount of power supplied varies depending on the performance of the computer you use.
High-speed data transfer of up to 480Mbps is possible.
The USB Type-C connector can be inserted on both sides, regardless of whether it is the front or back side.
Uses flame-retardant materials to increase safety.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Simple packaging with less waste.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
It is a unique design with various expressions depending on the color, including ELECOM's standard character Shiro-chan (white), Kuro-chan (black), Baby (blue), Sleepy (purple), and Tokimeki (pink).
Compatible with USB Power Delivery, it is possible to supply power to connected devices with a maximum of 60W (20V/3A).
The connected device must support USB Power Delivery.
The amount of power supplied varies depending on the performance of the computer you use.
High-speed data transfer of up to 480Mbps is possible.
The USB Type-C connector can be inserted on both sides, regardless of whether it is the front or back side.
Uses flame-retardant materials to increase safety.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Simple packaging with less waste.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%201m%20PD%2060W/ptP113443929-6.jpg)
