Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | Hook-and-loop fastener band x 1 |
| Mass (g) | Headphones: Approx. 5/Volume unit: Approx. 8 (excluding cord) |
| Maximum Input (mW) | 5 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug Shape | DIA3.5mm 3 pole mini plug |
| Sound Pressure Sensitivity (dB/mW) | 102 |
| Type | Semi-open type, inner ear type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"AFFINITYSOUND" TV-specific audio lets you enjoy TV at your preferred volume, even from a distance. These stereo, binaural headphones feature a semi-open design that lets you hear ambient sounds, making them ideal for multitasking. Enjoy TV at your preferred volume, even late at night, while doing housework, or raising children, without worrying about disturbing others. "AFFINITYSOUND" TV-specific audio lets you enjoy TV at your preferred volume, even late at night, while doing housework, or raising children. These binaural headphones support stereo sound and allow you to hear ambient sounds. The semi-open design provides a comfortable fit without putting pressure on the ears, allowing you to hear outside sounds even while wearing the headphones, making them convenient for watching TV while doing other activities. A 14.2mm dynamic driver delivers balanced, flat, high-quality sound. The long, flexible cord allows for spacious wiring even in large rooms like living rooms. A cable tie is included for storing the cord when not in use. The volume controller allows you to adjust the volume at your fingertips, without using the TV remote. The binaural playback function allows you to play from both ears, even when connected to a mono device, without the need for a conversion adapter. - The volume controller comes with a clip that makes it easy to attach to a chest pocket or clothing.
Ulasan Produk
Tidak ada ulasan



















































































































































%20semi-open%20type/omP113443886-3.jpg)
