Spesifikasi
| Cable Length (m) | Approx. 0.03 *Not including connector |
|---|---|
| Color | Black |
| Connector Shape | DIA3.5mm 4-pole mini plug-DIA3.5mm 4-pole mini jack |
| Package | Blister + paper mount |
| Plug | Gold plate |
| Suitable Models | One-segment/full-segment compatible smartphone with DIA3.5mm stereo mini jack, earphone/headphone with DIA3.5mm stereo mini plug, etc. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with 1Seg and Full Seg. TV antenna for smartphones (rod antenna type) that can adjust the length of the antenna according to the reception frequency.
Ulasan Produk
Tidak ada ulasan



















































































































































/o4P113443868-2.jpg)
