ELECOM Trackball Mouse Wireless Wireless USB 8 Button Index Finger Large Ball Diameter 52mm with Palm Rest Tilt Function

Sebelum PPN:
Rp1.499.900
Spesifikasi
Ball Diameter (mm)About 52
Battery LifeLow energy mode: Approximately 534 days, High speed mode: Approximately 325 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (assuming)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] compliant, [VCCI Class B] compliant
Connector ShapeUSB (A) male
Continuous Operation TimeLow energy mode: about 235 hours, high speed mode: about 137 hours
Continuous Standby TimeLow energy mode: about 1,851 days, high speed mode: about 1,851 days
Frequency Band2.4GHz band
Function[Horizontal scrolling function] O
Included AccessoriesAA alkaline batteries x 2 for operation check, user's manual x 1
InterfaceUSB
Mass (g)[Mouse body] Approx. 260 *Batteries not included, [Receiver] Approx. 2
Number of Buttons8 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 114.7 x 181.9 x 57.2, [Receiver] 13.1 x 18.2 x 5.0
Power Supply[Main unit] Two AA alkaline batteries, two AA manganese batteries, or two AA nickel-metal hydride batteries
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution500/1000/1500 count (switchable)
SizeLL
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista/XP, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12 *Updating to the latest version of your OS or installing a service pack may be required.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HUGE is a wireless trackball mouse that can be operated with the index and middle fingers.

Ulasan Produk

Tidak ada ulasan