ELECOM Trackball Mouse Wireless Wireless Bluetooth 10 Buttons Handy Quiet Media Control Buttons with Stand

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable StandardBluetooth 4.0 Class2/profile:HOGP(HID Over GATT Profile)
Battery LifeApproximately 127 days *Assuming that 5% of the 8 hours of computer use per day is allocated to mouse operation
ColorBlack
Communication ProtocolFH-SS (frequency hopping spread spectrum) method
Continuous Operation TimeAbout 107 hours
Continuous Standby TimeAbout 76 days
Frequency Band2.4GHz band
Included AccessoriesDedicated stand x 1, AAA alkaline batteries x 2 for operation check
Mass (g)Mouse body: Approx. 77 *excluding batteries
Number of Buttons10 + * Including wheel button
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] Approx. 41 x 112 x 57
Power Supply[Main unit] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride batteries
Reading methodOptical sensor method
Remark*Only compatible with Windows 7 when using the recommended Bluetooth adapter LBT-UAN05C series (sold separately).
Resolution500/1000/1500 count (switchable)
SizeL
Suitable ModelsWindows OS, macOS, iOS, iPad OS equipped machine compatible with Bluetooth (R) HOGP
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 10-button Bluetooth(R) handy trackball "Relacon" that allows you to relax and operate your PC or tablet. Freeing mouse operation from the desk, the shape and button layout make it easy to grip and operate, realizing advanced mid-air operations. The device can be used by both left-handed and right-handed people.

Ulasan Produk

Tidak ada ulasan