ELECOM Trackball Mouse Wireless USB 8 Button Index Finger Tilt Wheel Equipped DEFT

Sebelum PPN:
Rp1.199.900
Spesifikasi
Ball Diameter (mm)About 34
Battery LifeLow energy mode: Approximately 273 days, High speed mode: Approximately 176 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (assuming)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male
Continuous Operation TimeLow energy mode: Approx. 125 hours, High speed mode: Approx. 76 hours
Continuous Standby TimeLow energy mode: about 694 days, high speed mode: about 694 days
Frequency Band2.4GHz band
Function[Horizontal scrolling function] O
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
InterfaceUSB
Mass (g)[Mouse body] Approx. 112 *Batteries not included, [Receiver] Approx. 2
Number of Buttons8 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 94.7 x 124.4 x 47.9
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution750/1500 count (switchable)
SizeL
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12. *You may need to update to the latest version of your OS or install a service pack. *The horizontal scrolling function cannot be used on Windows RT8.1.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The index finger operation type wireless trackball "DEFT" that changes the common sense of index finger operation.

Ulasan Produk

Tidak ada ulasan