ELECOM Trackball Mouse Wireless USB 6 Button Thumb for Left Hand Easy to Grip High Performance

Sebelum PPN:
Rp1.099.900
Spesifikasi
Ball Diameter (mm)About 34
Battery LifeLow energy mode: Approximately 273 days, High speed mode: Approximately 176 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (assuming)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A male
Continuous Operation TimeLow energy mode: Approx. 125 hours, High speed mode: Approx. 76 hours
Continuous Standby TimeLow energy mode: about 694 days, high speed mode: about 694 days
Frequency Band2.4GHz band
Function[Horizontal scrolling function] O
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
InterfaceUSB
Mass (g)[Mouse body] Approx. 128 *Batteries not included, [Receiver] Approx. 2
Number of Buttons6 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 94.7 x 124.4 x 47.9, [Receiver] 13.1 x 18.2 x 5.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution750/1500 count (switchable)
SizeL
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13. *You may need to update to the latest version of your OS or install a service pack. *The horizontal scrolling function cannot be used on Windows RT8.1.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large artificial ruby with a diameter of 2.5 mm is used as a support ball. Equipped with reliable basic performance and unprecedented new functions, this wireless trackball can be operated with the left hand or thumb to achieve advanced pointer tracking.
* Warranty is not included, please keep a receipt or receipt that can prove your purchase.

Ulasan Produk

Tidak ada ulasan