Spesifikasi
| Ball Diameter (mm) | About 36 |
|---|---|
| Battery Life | Up to approximately 25 months (estimated when using alkaline batteries) *May vary depending on usage conditions. |
| Communication Protocol | GFSK method |
| Conform to | [Receiver storage] Compatible |
| Connector Shape | USB-A plug |
| Frequency Band | 2.4GHz band |
| Mass (g) | Approx. 148, [Receiver] Approx. 2 |
| Number of Buttons | 5 * including wheel buttons |
| Number of Wheels | 1 piece |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 96x126x52 |
| Power Supply | One AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery |
| Reading method | IR LED |
| Resolution | [Sensor] 500DPI |
| Set Contents | Trackball body x 1, AA alkaline battery for operation check x 1, removal tool x 1, receiver x 1 |
| Suitable Models | WindowsOS, macOS, ChromeOS equipped with a USB port |
| Supported OS | Windows 11/10,macOS Ventura 13,Chrome OS |
| Type | [Support ball] Bearing |
| Type of Connection | USB2.4GHz wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IST is a thumb-operated trackball that has an ergonomic shape that allows you to operate it in a comfortable posture, and extremely smooth operability.
Adopts an ergonomic design that allows you to use it in your natural hand shape without having to grip it. The shape fits comfortably in your hand, regardless of hand size or grip style.
The angle does not put strain on your wrists, making it comfortable even when working for long periods of time.
The support unit uses high-performance bearings manufactured by MinebeaMitsumi. By reducing frictional resistance, the ball can be maneuvered smoothly, as if it were floating in the air.
Since it does not rub the ball surface, it is difficult for dirt to collect on the support unit, and it can be used for a long period of time without maintenance.
The support unit is easily removable, and the bearing as well as the artificial ruby can be replaced.
Replacement bearing unit (M-BS10) and artificial ruby unit (M-RS10) are sold separately.
The ball can be easily removed and replaced through the hole on the back, making it easy to maintain the ball and internal support unit.
Adopts a large ball with a diameter of 36 mm that fits your thumb, allowing you to move the pointer over a wide range and delicately with a single operation.
Replacement ball (M-B10SV) is sold separately.
It is equipped with 5 buttons, including "forward" and "back" buttons, which are convenient when operating the web browser or folders.
Button function assignments can be changed using "ELECOM Mouse Assistant", which can be downloaded for free.
It is a wireless type that can be used immediately by simply inserting the receiver into the USB port of your computer.
The receiver can be stored in the main unit, making it difficult to lose and convenient to carry.
There is a power switch on the top of the main unit, allowing you to smoothly turn the power on and off without turning the main unit over. Prevents battery consumption when not in use.
Equipped with a battery level indicator lamp to notify you when it is time to replace the battery.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
This product comes with a 2-year warranty that you can use with peace of mind.
Adopts an ergonomic design that allows you to use it in your natural hand shape without having to grip it. The shape fits comfortably in your hand, regardless of hand size or grip style.
The angle does not put strain on your wrists, making it comfortable even when working for long periods of time.
The support unit uses high-performance bearings manufactured by MinebeaMitsumi. By reducing frictional resistance, the ball can be maneuvered smoothly, as if it were floating in the air.
Since it does not rub the ball surface, it is difficult for dirt to collect on the support unit, and it can be used for a long period of time without maintenance.
The support unit is easily removable, and the bearing as well as the artificial ruby can be replaced.
Replacement bearing unit (M-BS10) and artificial ruby unit (M-RS10) are sold separately.
The ball can be easily removed and replaced through the hole on the back, making it easy to maintain the ball and internal support unit.
Adopts a large ball with a diameter of 36 mm that fits your thumb, allowing you to move the pointer over a wide range and delicately with a single operation.
Replacement ball (M-B10SV) is sold separately.
It is equipped with 5 buttons, including "forward" and "back" buttons, which are convenient when operating the web browser or folders.
Button function assignments can be changed using "ELECOM Mouse Assistant", which can be downloaded for free.
It is a wireless type that can be used immediately by simply inserting the receiver into the USB port of your computer.
The receiver can be stored in the main unit, making it difficult to lose and convenient to carry.
There is a power switch on the top of the main unit, allowing you to smoothly turn the power on and off without turning the main unit over. Prevents battery consumption when not in use.
Equipped with a battery level indicator lamp to notify you when it is time to replace the battery.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
This product comes with a 2-year warranty that you can use with peace of mind.
Ulasan Produk
Tidak ada ulasan




















































































































































