ELECOM Trackball Mouse Wired Wireless Bluetooth 4.0 USB Switchable 8 Button Thumb 3 Year Warranty EX-G PRO

Sebelum PPN:
Rp1.799.900
Spesifikasi
Applicable StandardBluetooth + 4.0 + Class2 +/+ Profile: HOGP (HID + Over + GATT + Profile) * In case of Bluetooth connection mode
Ball Diameter (mm)About 34
Communication ProtocolGFSK method *Wireless 2.4GHz/Bluetooth connection mode
Conform to[Receiver storage] Compatible
Connector ShapeUSB (A) male *For wired/wireless 2.4GHz connection modes
Continuous Operation Time[2.4GHz connection mode] Low energy mode: about 134 hours, high speed mode: about 91 hours/[Bluetooth connection mode] low energy mode: about 167 hours, high speed mode: about 104 hours
Continuous Standby Time[2.4GHz connection mode] Low energy mode: about 925 days, high speed mode: about 925 days/[Bluetooth connection mode] low energy mode: about 925 days, high speed mode: about 925 days
Frequency Band2.4GHz band *When using wireless 2.4GHz/Bluetooth connection mode
Function[Horizontal scrolling function] O
Included AccessoriesAA alkaline batteries x 1 for operation check, user's manual x 1, cable for wired connection x 1
InterfaceUSB *For wired/wireless 2.4GHz connection modes
Mass (g)[Mouse] Approx. 147 *Batteries not included, [Receiver] Approx. 2
Number of Buttons8 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 108.0 x 135.0 x 47.7, [Receiver] 13.1 x 18 x 5.7
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Reading methodOptical sensor method
Resolution500/1000/1500 count (switchable)
SizeLL
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12. *Updating to the latest version of each OS or installing a service pack may be required. *The horizontal scrolling function cannot be used on Windows RT8.1.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long-life parts are used, and the warranty period is 3 years. Heiss peck model "EX-G PRO" of thumb operation type track ball which accomplished evolution more.

Ulasan Produk

Tidak ada ulasan