ELECOM Trackball Mouse Wired USB 8 Button Index Finger Large Ball Diameter 52mm Palm Rest Tilt Function
Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ball Diameter (mm) | About 52 |
|---|---|
| Cable Length (m) | About 1.5 |
| Color | Black |
| Conform to | [VCCI Class B] compliant |
| Connector Shape | USB (A) male |
| Function | [Horizontal scrolling function] O |
| Included Accessories | User's manual x 1 |
| Interface | USB |
| Mass (g) | Approximately 268 including cable |
| Number of Buttons | 8 * including wheel buttons |
| Number of Wheels | 1 piece |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 114.7x181.9x57.2 |
| Power Supply Method | USB bus power |
| Rated Voltage (V) | 5 |
| Reading method | Optical sensor method |
| Resolution | 500/1000/1500 count (switchable) |
| Size | LL |
| Suitable Models | Windows + OS, macOS equipped machine equipped with USB port |
| Type | [Emission light] Invisible wavelength range |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A large trackball with a diameter of 52mm provides unimaginable control! The HUGE trackball mouse is equipped with a palm rest that reduces the strain on your wrist during long hours of computer work.
Ulasan Produk
Tidak ada ulasan




















































































































































