ELECOM Trackball Mouse Wired 8-Button Index Finger Tilt Wheel Equipped High Performance DEFT

Sebelum PPN:
Rp929.900
Spesifikasi
Ball Diameter (mm)About 34
Cable Length (m)About 1.5
ColorBlack
Connector ShapeUSB (A) male
Function[Horizontal scrolling function] O
Included AccessoriesUser's manual x 1
InterfaceUSB
Mass (g)Approximately 112 * including cable
Number of Buttons8 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)94.7x124.4x47.9
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution750/1500 count (switchable)
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12. *You may need to update to the latest version of your OS or install a service pack. *The horizontal scrolling function cannot be used on Windows RT8.1.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A model equipped with 8 buttons that boasts overwhelming operability. Index finger operation type USB trackball "DEFT" that changes the common sense of index finger operation.
* Warranty is not included, please keep a receipt or receipt that can prove your purchase.

Ulasan Produk

Tidak ada ulasan