ELECOM Trackball Mouse Bluetooth 5 Buttons Artificial Ruby Unit Ergonomic IST

Sebelum PPN:
Rp1.099.900
Spesifikasi
Ball Diameter (mm)About 36
Battery LifeUp to approximately 46 months (estimated when using alkaline batteries) *May vary depending on usage conditions.
BluetoothBluetooth 5.3 Class2
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Mass (g)About 146
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 96x126x52
Power SupplyOne AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery
Reading methodIR LED
Resolution[Sensor] 500DPI
Set ContentsTrackball body x 1, AA alkaline battery x 1 for operation check, removal tool x 1
Suitable ModelsWindowsOS, Android, macOS, iOS, iPadOS, ChromeOS devices compatible with Bluetooth(R)HOGP
Supported OSWindows 11/10,Android 12~13,macOS Ventura 13,iOS 16,iPadOS 16,Chrome OS
Type[Support ball] Artificial ruby
Type of ConnectionBluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"IST" is a thumb-operated trackball that features an ergonomic shape that allows for comfortable operation and smooth operability.
Its ergonomic design allows it to be used in a natural grip, regardless of hand size or grip style.
The angle puts no strain on your wrists, making it comfortable even for long periods of work.
The support unit is made of 2mm artificial ruby, which provides a smoother and more natural ball control than previous models.
The support unit can be easily removed and replaced with an artificial ruby or even a bearing.
*Replacement artificial ruby unit (M-RS10) and bearing unit (M-BS10) are sold separately.
The ball can be easily removed and replaced through the hole on the back, making it easy to maintain the ball and internal support unit.
It uses a large 36mm ball that fits comfortably in your thumb, allowing you to move the pointer over a wide range and with precision with just one movement.
*Replacement balls (M-B10SV) are sold separately.
It is equipped with five buttons, including "forward" and "back" buttons that are convenient when using a web browser or folder operations.
Button function assignments can be changed using the "ELECOM Mouse Assistant," which can be downloaded for free.
Compatible with Bluetooth(R) 5.3.
If you have a computer that supports Bluetooth(R)HOGP, you can use the trackball without connecting a receiver, making it perfect for computers and tablets with few USB ports.
*Even if your computer does not support Bluetooth(R) HOGP, you can still use Bluetooth(R) connection by using a Bluetooth(R) adapter that complies with the standard.
There is a power switch on the top of the unit, so you can turn the power on and off smoothly without turning the unit over. This prevents the battery from running out when not in use.
It is equipped with a battery level indicator lamp that notifies you when it is time to replace the battery.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.

Ulasan Produk

Tidak ada ulasan