ELECOM Trackball Mouse Bluetooth 5 Button Artificial Ruby Unit Ergonomics IST

Sebelum PPN:
Rp1.199.900
Spesifikasi
Ball Diameter (mm)About 36
Battery LifeUp to approximately 46 months (estimated when using alkaline batteries) *May vary depending on usage conditions.
BluetoothBluetooth 5.3 Class2
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Mass (g)About 146
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 96x126x52
Power SupplyOne AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery
Reading methodIR LED
Resolution[Sensor] 500DPI
Set ContentsTrackball body x 1, AA alkaline battery x 1 for operation check, removal tool x 1
Suitable ModelsWindowsOS, Android, macOS, iOS, iPadOS, ChromeOS devices compatible with Bluetooth(R)HOGP
Supported OSWindows 11/10,Android 12~13,macOS Ventura 13,iOS 16,iPadOS 16,Chrome OS
Type[Support ball] Artificial ruby
Type of ConnectionBluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IST is a thumb-operated trackball that has an ergonomic shape that allows you to operate it in a comfortable posture and smooth operation.
Adopts an ergonomic design that allows you to use it in your natural hand shape without having to grip it. The shape fits comfortably in your hand, regardless of hand size or grip style.
The angle does not put strain on your wrists, making it comfortable even when working for long periods of time.
An artificial ruby with a diameter of 2 mm is used for the support unit. Achieved a more natural and smooth ball handling than conventional products.
The support unit is easily removable and can be replaced with artificial rubies as well as bearings.
Replacement artificial ruby unit (M-RS10) and bearing unit (M-BS10) are sold separately.
The ball can be easily removed and replaced through the hole on the back, making it easy to maintain the ball and internal support unit.
Adopts a large ball with a diameter of 36 mm that fits your thumb, allowing you to move the pointer over a wide range and delicately with a single operation.
Replacement ball (M-B10SV) is sold separately.
It is equipped with 5 buttons, including "forward" and "back" buttons, which are convenient when operating the web browser or folders.
Button function assignments can be changed using "ELECOM Mouse Assistant", which can be downloaded for free.
Compatible with Bluetooth(R)5.3.
If your computer supports Bluetooth(R)HOGP, you can use the trackball without connecting a receiver, making it perfect for computers and tablets with few USB ports.
Even if your computer does not support Bluetooth(R) HOGP, you can also use Bluetooth(R) connection by preparing a Bluetooth(R) adapter that complies with the standard.
There is a power switch on the top of the main unit, allowing you to smoothly turn the power on and off without turning the main unit over. Prevents battery consumption when not in use.
Equipped with a battery level indicator lamp to notify you when it is time to replace the battery.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

Ulasan Produk

Tidak ada ulasan