ELECOM Touch pen stylus pen replacement nib P-TPACSTAP05 series only 3 pieces resin (POM) nib
Spesifikasi
| Material | Nib: POM |
|---|---|
| Outer Dimensions | Pen tip: about 1.2mm |
| Quantity | 3 |
| Suitable Models | P-TPACSTAP05 series |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Replacement pen tip for rechargeable touch pen (P-TPACSTAP05 series).
Approximately 1.2mm nib allows you to write in detail, making it ideal for detailed work.
It reduces the gap between the grounding point and the actual drawing position, and supports palm rejection.
It comes with 3 pieces that can be replaced immediately when needed.
Replacement pen tip for rechargeable touch pen (P-TPACSTAP05 series).
It is a pen tip that allows you to write smoothly and write in detail with a pen tip of about 1.2 mm.
It reduces the gap between the grounding point of the pen tip and the actual drawing position, so it is easy to write where you aim.
* It does not mean that you will not feel the gap completely.
Since it supports palm rejection, you can use it without malfunction even if your hand touches the LCD screen.
Contains 3 pieces.
*Depending on the type of LCD protective film, rubbing noise may occur during operation, or the touch pen may not be responsive.
Approximately 1.2mm nib allows you to write in detail, making it ideal for detailed work.
It reduces the gap between the grounding point and the actual drawing position, and supports palm rejection.
It comes with 3 pieces that can be replaced immediately when needed.
Replacement pen tip for rechargeable touch pen (P-TPACSTAP05 series).
It is a pen tip that allows you to write smoothly and write in detail with a pen tip of about 1.2 mm.
It reduces the gap between the grounding point of the pen tip and the actual drawing position, so it is easy to write where you aim.
* It does not mean that you will not feel the gap completely.
Since it supports palm rejection, you can use it without malfunction even if your hand touches the LCD screen.
Contains 3 pieces.
*Depending on the type of LCD protective film, rubbing noise may occur during operation, or the touch pen may not be responsive.
Ulasan Produk
Tidak ada ulasan



















































































































































%20nib/6wP113443248-2.jpg)
