ELECOM Touch pen Stylus pen Rechargeable USB Type-C charging Resin pen tip replaceable (2 pen tips included)
Spesifikasi
| Color | White |
|---|---|
| Conform to | [Wireless charging] x |
| Continuous Operating Time | Approximately 13 hours *Depending on usage conditions, charging may be required sooner than the estimated time. |
| Function | [Tilt detection] x, [Palm rejection] O |
| Included Accessories | USB-A to USB Type-C(TM) cable, 2 replacement pen tips |
| Product Type | Body |
| Recharging Time (hour) | Approx. 1 * Varies depending on usage and environment |
| Remark | *It may not be possible to use certain apps or software when drawing with only the dedicated touch pen. |
| Suitable Models | Compatible with iPads from 2018 onwards (some models excluded). *Requires iOS 12.2 or later. *As of December 2024. For a list of confirmed compatible models, please visit https://www.elecom.co.jp/r/a294 |
| Usage Time (hour) | Approximately 13 *Depending on usage conditions, charging may be required sooner than the estimated time. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A rechargeable stylus pen for iPad that allows you to write smoothly and smoothly. The tip of about 1.2mm allows you to write in detail, making it ideal for detailed work. It reduces the gap between the grounding point of the pen tip and the actual drawing position, so it is easy to write where you aim. Since it supports palm rejection, you can use it without malfunction even if your hand touches the LCD screen. The side of the stylus has a magnetic surface that can be attached to the iPad to prevent loss. The magnetic surface is flat, so it won't roll easily even when placed on a table, and the shape makes it easy to adhere to the iPad. No pairing required, just turn it on and you're ready to go. Touch the power button twice to turn on/off to prevent malfunction. The auto-sleep function works after 5 minutes of inactivity to prevent you from forgetting to turn off the power. The 3-color LED lamp indicates the power on/off and charging status. The charging connector is USB Type-C (TM). A USB Type-C(TM) cable is included. Two replacement pen nibs are included. It can be replaced with an optional replacement pen tip for rechargeable touch pen (P-TIPACSTAP05).
*Depending on the case attached to the iPad, the magnet part of the iPad itself may be hidden and this product may not be attached. * Depending on the usage conditions, charging may be required earlier than the estimated time. *This product does not come with an AC adapter (such as an AC charger), so please prepare a USB output adapter with an output of 5V/500mA or more separately. *Depending on the type of LCD protective film, rubbing noise may occur during operation, or the touch pen may not be responsive. * It is necessary to update to iOS 12.2 or later. *It may not be possible to use certain apps or software when drawing with only the dedicated touch pen.
*Depending on the case attached to the iPad, the magnet part of the iPad itself may be hidden and this product may not be attached. * Depending on the usage conditions, charging may be required earlier than the estimated time. *This product does not come with an AC adapter (such as an AC charger), so please prepare a USB output adapter with an output of 5V/500mA or more separately. *Depending on the type of LCD protective film, rubbing noise may occur during operation, or the touch pen may not be responsive. * It is necessary to update to iOS 12.2 or later. *It may not be possible to use certain apps or software when drawing with only the dedicated touch pen.
Feature
Specification[Pen pressure sensitivity] x
Ulasan Produk
Tidak ada ulasan



















































































































































/64P113443220-2.jpg)
