ELECOM Ten-Keyboard Wireless Wireless USB Membrane Heavy Duty [Tab] Key/[00] Key

Sebelum PPN:
Rp479.900
Spesifikasi
Battery LifeApproximate battery life when using alkaline batteries: Approx. 1.3 years *Manufacturer test value (estimated)
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB (A) male
Frequency Band2.4GHz
Included AccessoriesUser's manual x1, AA alkaline batteries x1 for operation check, Receiver unit x1
InterfaceUSB
Key TypeMembrane
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2.5
Mass (g)[Keyboard body] Approx. 107 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 90 x 140 x 26.5, [Receiver] 18.0 x 13.1 x 5.7
Power Supply[Keyboard] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride secondary battery
Suitable ModelsPC/AT compatible machine equipped with USB port
Supported OSWindows 11,Windows 10,Windows 8.1,Windows 7(SP1),Windows XP(SP3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clean your desk wirelessly! 2.4GHz wireless numeric keypad that can be operated comfortably with stable communication.

Ulasan Produk

Tidak ada ulasan