ELECOM Tablet stand Stationary drawing 7-step angle adjustable iPad Surface Laptop MacBook etc.

Sebelum PPN:
Rp599.900
Spesifikasi
Allowable Load (kg)About 5
Angle AdjustmentO
ColorBlack
Mass (g)About 530
MaterialABS, silicon
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 278 x 22 x 278 (when stored)
Suitable ModelsTablets: 9.7 to 12.9 inches, LCD pen tablets and laptops: up to 13.3 inches (compatible with devices up to approximately 33 mm thick)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The angle can be adjusted in 7 steps. It is the best stand for drawing and typing operations, where you can firmly place a tablet with a case, an LCD pen tablet, or a laptop computer.

Ulasan Produk

Tidak ada ulasan