ELECOM Tablet Stand Smartphone Stand Compact TB-DSCMP

Sebelum PPN:
Rp179.900
Spesifikasi
Angle AdjustmentO
Mass (g)About 110
MaterialABS,TPU
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 82 x 140.9 x 23.3 (folded)
Suitable ModelsSmartphones and tablet PCs with a display size of 12.9 inches or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact tablet stand made of resin material that can be folded and compactly carried. This is a free-angle stand that can be adjusted to the optimum angle according to the usage scene, such as waiting, watching videos, and typing. It is a compact design that can stand a 10-inch tablet stably. You can change the angle while pressing the button on the hinge, and you can use it at any angle you like within the 300-degree operating range. The non-slip rubber material holds the device firmly, and the stand can be installed firmly without slipping. It can be folded and stored compactly. The side of the flap is designed to be easy to put your finger on and open.
Can be used as a tablet stand. As it is foldable, I can carry it compactly.
* Due to the structure of this product, it may not be possible to maintain the stand state if the balance is not good even with the corresponding size.

Ulasan Produk

Tidak ada ulasan