ELECOM Surface Pro 12-inch Case with Stand, Shock Absorption, and Keyboard Compatible

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Conform to12 inches
Dimensions, Width W x Depth D x Height H (mm)287x20x205
Mass (g)About 343
MaterialSurface
Set ContentsCase x 1
Suitable ModelSurface Pro 12-inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This shock-resistant flap case supports a free-angle stand. The rear stand allows you to adjust the angle. It can carry your device and optional keyboard all together. The sides are made of flexible TPU (thermoplastic polyurethane) material, and the back is made of fingerprint-resistant polycarbonate material.
This shock-resistant flap case supports a free-angle stand and allows you to carry your device and optional keyboard together.
The angle can be adjusted using the rear stand.
The sides are made of flexible TPU (thermoplastic polyurethane) material, and the back is made of fingerprint-resistant polycarbonate material.
It is made of synthetic leather material that is resistant to scratches and stains.
It has a flap that protects the screen when you carry it around.
This is a free-angle stand that can be adjusted to any angle on the flap.
The back is made of scratch-resistant polycarbonate material and features a clear material that allows the device's design to shine through.
You can check the screen, charge, take photos, and operate various buttons while the case is attached.
You can charge the stylus while the case is attached.
*Charging is not possible when the case lid is closed.

Ulasan Produk

Tidak ada ulasan