Spesifikasi
| Cable Length (m) | None |
|---|---|
| Color | Black |
| Conform to | [POV (Hat Switch)] Yes |
| Connector Shape | USB type A male (dongle) |
| Continuous Operation Time | When the vibration function is not used: Approx. 322 hours, when the vibration function is used: Approx. 109 hours |
| Frequency Band | 2.4GHz |
| Function | Rapid fire function: Yes (3-stage rapid fire speed switchable), Analog sticks: 2 (manufactured by Alps Electric), Macro function: No, Button remapping function: No |
| Included Accessories | Manual x 1 part, AA alkaline battery x 2 for operation check |
| Interface | USB |
| Mass (g) | Approx. 224 (excluding batteries), [Receiver] Approx. 2 |
| Number of Axis | 4 axes (X axis/Y axis/Z axis/Z rotation) |
| Number of Buttons | 13 Buttons |
| Operation Mode | Analog mode |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 172.0 x 108.0 x 73.9, [Receiver] 14.5 x 18.2 x 6.2 |
| Power Supply | [Main unit] Two AA alkaline batteries, two AA manganese batteries, or two AA nickel-metal hydride batteries |
| Power Supply Voltage (V) | [Main unit] 3 |
| Suitable Models | Windows PC with USB interface, Chrome OS |
| Supported OS | Windows 11, Windows 10, Windows 8.1, Windows 7, Windows Vista, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required. |
| Vibration | Yes (2 motors) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can enjoy a wide range of games with both XInput / DirectInput support! A 13-button wireless game pad equipped with a highly durable analog stick and highly durable buttons.
* The communication distance may be shorter depending on the surrounding conditions.
* The communication distance may be shorter depending on the surrounding conditions.
Ulasan Produk
Tidak ada ulasan




















































































































































