ELECOM Stereo In-Ear Headphones/Canal/CN300

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Included AccessoriesEar cap (XS/S/M/L), warranty card
Mass (g)Approx. 4 (Excluding code)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)95
TypeSealed type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plays compact yet well-balanced sound quality and sharp bass. Earplug type with high sound insulation, stereo headphones ideal for commuting to work or school.

Ulasan Produk

Tidak ada ulasan