ELECOM Stereo In-Ear Headphones with Microphone Canal Type Φ3.5mm 10.0mm Driver

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Included AccessoriesEar cap (XS/S/M/L), instruction manual
Mass (g)Approx. 4 (Excluding code)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)90
Suitable Models[Remote microphone] Smartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information.
TypeSemi-open type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting a Φ10mm dynamic driver, you can enjoy more powerful deep bass. Stereo headphone microphone "Grand Bass" that directly reproduces the groove feeling of deep bass with a uniquely designed bass port.

Ulasan Produk

Tidak ada ulasan