ELECOM Stereo headphones/semi-open type/Φ3.5/13. 6mm driver/FAST MUSIC/F10IA

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Included AccessoriesSilicon cover (installed) + instruction manual
Mass (g)Approx. 8 (excluding code)
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)97
TypeSemi-open type, inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Natural sound quality with a non-sealed fit. FAST MUSIC (TM) label stereo headphones that are semi-open and allow you to enjoy natural sound quality without muffled sound.

Ulasan Produk

Tidak ada ulasan