ELECOM Stereo headphones/Canal/GrandBass

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Included AccessoriesEar cap (XS/S/M/L), cord keeper, pouch, instruction manual
Mass (g)Approx. 8 (excluding code)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)95
TypeSemi-open type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reproduce powerful bass with Φ10mm Etem driver. Grand Bass stereo headphones that use a composite diaphragm of WFC paper and PU to achieve powerful deep bass.
By adopting a lightweight CCAW voice coil, the response of vibration is improved and clear sound quality is realized in a wider range.
"Ear caps whose mounting position can be adjusted in the depth direction" are used to improve airtightness and bass expression. The ear caps have both internal and external hardness to improve sound quality and fit.
The "earplug type" has high sound insulation and fits tightly to the ear, reducing sound leakage and being unaffected by ambient noise, so it can be used with peace of mind.

Ulasan Produk

Tidak ada ulasan