Spesifikasi
| Cable Length (m) | 1.2 (Y type) |
|---|---|
| Included Accessories | Ear cap (XS/S/M/L), cord keeper, pouch, instruction manual |
| Mass (g) | Approx. 8 (excluding code) |
| Maximum Input (mW) | 5 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug Shape | DIA3.5mm 4-pole mini plug (L type) |
| Sound Pressure Sensitivity (dB/mW) | 95 |
| Suitable Models | [Remote microphone] Smartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible. |
| Type | Semi-open type, earplug type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reproduce powerful bass with Φ10mm Etem driver. "Grand Bass" is a stereo headphone microphone that uses a composite diaphragm of WFC paper and PU to achieve powerful deep bass.
* Some devices are not supported.
* Some devices are not supported.
Ulasan Produk
Tidak ada ulasan



















































































































































%2FGrandBass/1sP113441064-3.jpg)
