ELECOM Stereo headphones for TV/overhead/Φ30mm driver/Affinity sound

Sebelum PPN:
Rp369.900 - Rp399.900
Spesifikasi
ColorBlack
Included Accessories1 hook-and-loop strap
Mass (g)Headphones: Approx. 35/Volume unit: Approx. 8 (excluding cord)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3 pole mini plug
Sound Pressure Sensitivity (dB/mW)96
TypeOpen air type, on-ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV-only audio "AFFINITY SOUND" that allows you to enjoy TV at your favorite volume even if you are far away.
You can enjoy TV at a loud volume without worrying about the surroundings.
Open-air overhead headphones that are compact and don't put pressure on your ears.

Ulasan Produk

Tidak ada ulasan