ELECOM Stereo Headphones for TV 5.0m Affinity sound Black EHP-TV11I5XBK [Remote control compatible/Φ3.5mm mini plug]

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (m)5/Y type
ColorBlack
Earphone shapeOverhead type
FunctionMonaural device binaural playback function, volume control function
Included AccessoriesHook-and-loop fastener band x 1
Mass (g)Headphone body: Approx. 5/Volume unit: Approx. 8 (not including cord)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20k
PlugDIA3.5mm 3 pole mini plug
Sound Pressure Sensitivity (dB/mW)102
TypeSemi-open type, inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a TV-only audio "AFFINITY SOUND" that allows you to enjoy TV at your preferred volume without worrying about the surroundings, even late at night, while doing housework or raising children. These semi-open headphones are a binaural type that supports stereo sound and allows you to hear the surrounding sounds. It's a semi-open type that doesn't put pressure on your ears, so you can hear outside sounds even when you're wearing headphones, so it's convenient when you're watching TV while doing something. A Φ14.2mm dynamic driver is used to reproduce well-balanced, flat high-quality sound. It uses a soft long cord that allows for loose wiring even in a large room such as a living room. When not in use, it comes with a cable tie that allows you to bundle and store the cords. It comes with a volume controller that allows you to adjust the volume at hand without using the TV remote control. Since it has a binaural playback function, you can play from both ears without a conversion adapter even when connecting to a monaural device. The volume controller has a convenient clip to attach it to your chest pocket or clothing.

Ulasan Produk

Tidak ada ulasan