ELECOM Stereo headphones (with microphone)/semi-open type/Φ3.5/5/13. 6mm driver/FAST MUSIC/F10IM
Spesifikasi
| Cable Length (m) | 1.2 (Y type) |
|---|---|
| Included Accessories | Silicon cover (installed) + instruction manual |
| Mass (g) | Approx. 8 (excluding code) |
| Maximum Input (mW) | 10 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug Shape | DIA3.5mm 4-pole mini plug (L type) |
| Sound Pressure Sensitivity (dB/mW) | 97 |
| Suitable Models | Smartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information. |
| Type | Semi-open type, inner ear type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A semi-open type stereo headphone microphone from the FAST MUSIC (TM) label that allows you to enjoy natural sound quality without muffled sound. FAST MUSIC (TM) is an entry label where you can easily experience "unexpectedly good sounds" with the theme of cute, fun, and colorful. The semi-open structure with ducts on the front and back of the driver unit realizes natural sound quality without muffled sound. Also, since it is not sealed, there is no feeling of oppression even when used for a long time, and you can hear the surrounding sounds, so you can rest assured. Comes with a silicone cover that fits your ears and provides a stable fit. The silicon cover is removable. A large-diameter Φ13.6mm dynamic driver is used to reproduce well-balanced high-quality sound from low to high frequencies. Uses a cord made of an elastomer material that is hard to get entangled and has excellent resistance. In addition, the strength is increased by inserting a nylon wire into the core wire. The cord length is 1.2m, which allows you to connect comfortably even if you put the main unit in your bag. Uses a gold-plated "L-shaped plug" that can be connected compactly. It is a model with a microphone that allows you to connect to a smartphone with a Φ3.5mm 4-pole mini jack and not only enjoy music but also make calls. The microphone has an incoming call answer / end call switch. * Only for 4-pole mini plug type smartphones. Some devices are not compatible with 4-pole smartphones. Please check the correspondence table for the latest correspondence information. * The incoming call answer / end call switch does not work on Internet phones such as Skype (TM).
* Depending on the connected smartphone, you may be able to use the remote control function when playing music or videos. The operation method differs depending on each smartphone. * Depending on the application, the incoming call answer / end call switch may not work.
* Depending on the connected smartphone, you may be able to use the remote control function when playing music or videos. The operation method differs depending on each smartphone. * Depending on the application, the incoming call answer / end call switch may not work.
Ulasan Produk
Tidak ada ulasan



















































































































































%2Fsemi-open%20type%2F%CE%A63_5%2F5%2F13_%206mm%20driver%2FFAST%20MUSIC%2FF10IM/reP113440986-3.jpg)
