ELECOM Stereo headphones (with microphone)/Semi-open type/Lightning/13.6mm driver/FAST MUSIC/F10I
Spesifikasi
| Cable Length (m) | 1.2 (Y type) |
|---|---|
| Included Accessories | Silicon cover (installed) + instruction manual |
| Mass (g) | Approx. 10 (Excluding code) |
| Maximum Input (mW) | 10 |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug Shape | Lightning connector |
| Sound Pressure Sensitivity (dB/mW) | 97 |
| Suitable Models | [Remote microphone] Apple iPhone/iPad/iPod touch with Lightning connector (iOS 10 or later) |
| Type | Semi-open type, inner ear type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enjoy comfortable listening by connecting directly to the Ligtning connector. A semi-open type stereo headphone microphone from the FAST MUSIC (TM) label that allows you to enjoy natural sound quality without muffled sound.
Ulasan Produk
Tidak ada ulasan



















































































































































%2FSemi-open%20type%2FLightning%2F13_6mm%20driver%2FFAST%20MUSIC%2FF10I/qwP113440968-3.jpg)
