Spesifikasi
| Cable Length (m) | 1.2 (Y type) |
|---|---|
| Included Accessories | Ear cap (XS/S/M/L), warranty card |
| Mass (g) | Approximately 3 body (not including cord) |
| Maximum Acceptable Input (mW) | [Headphones] 8 |
| Mounting Method | Earplug type |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Headphones] 14 x 21 x 19 (excluding cord) |
| Playback Frequency Band (Hz) | 20~20000 |
| Plug Shape | DIA3.5mm 3-pole mini plug (L type) |
| Sound Pressure Sensitivity (dB/mW) | 98 |
| Sound System | Closed type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a flat cable that is easy to handle and prevents entanglement. Earplug-type stereo headphones that you can enjoy coordinating with the same color cable as the main unit.
Ulasan Produk
Tidak ada ulasan



















































































































































/q4P113440940-5.jpg)
