ELECOM Stereo headphone microphone for high-resolution sound sources

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)1.2 (Y type)
ColorBlack
Included AccessoriesCord keeper, ear caps (S/M/L), instruction manual
Mass (g)Approx. 6 (excluding code)
Maximum Input (mW)10
Playback Frequency Band (Hz)10~45000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)95
Suitable Models[Remote microphone] Smartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible.
TypeSealed type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can hear the outline of the sound that you couldn't hear before and the artist's commitment.
High-resolution, high-quality, high-resolution sound source compatible stereo headphone microphone that you can enjoy on your smartphone.
-A high-quality stereo headphone microphone with a smooth and beautiful shape, with a minimalist design that emphasizes the basic elements.
-Supports "high resolution sound source" which is a high resolution music file.
-Adopts a dynamic driver of Φ10mm, and realizes clear high range, transparent mid range, and rich low range.
-By adopting a high-rigidity diaphragm coated with PET film in titanium, a rich low range and a clear high range are realized.
-By adopting a PET film with a thickness of only 6 microns for the diaphragm, it reproduces a lively sound with good response.
-36 ribs are provided on the surface of the diaphragm to prevent abnormal vibration such as deformation of the diaphragm, split vibration, and rolling. This reproduces a sound with little distortion and excellent transparency.
-Adopts neodymium magnets to achieve dynamic and crisp bass.
-By designing the rear housing in a mortar shape, the sound in the chamber diffuses in various directions, reducing the generation of standing waves and achieving clear sound.
-The "earplug type" that has high sound insulation and fits tightly to the ear reduces sound leakage and can be used with confidence without being affected by ambient noise.
-The ear caps come with S, M, and L sizes so that you can choose the fit.-The cord is made of an elastomer material that is hard to get entangled and has excellent resistance. In addition, the strength is increased by inserting a nylon wire inside the core wire.
-Comes with a cord keeper that is convenient for adjusting the length during use and storing cables when carrying.
-The cord length is 1.2m, which allows you to connect comfortably even if you put the player in your bag.
-Uses a gold-plated "L-shaped plug" that can be connected compactly.
-A model with a microphone that allows you to connect to a smartphone with a Φ3.5mm 4-pole mini jack and not only enjoy music but also make calls.
The microphone has an incoming call answer / end call switch.
-The microphone position is set to a height that makes it easy to talk on the phone without holding it in your hand.
* Only for 4-pole mini plug type smartphones. Some devices are not compatible with 4-pole smartphones. Please check the correspondence table for the latest correspondence information.
* The incoming call answer / end call switch does not work on Internet phones such as Skype (TM).
* Depending on the connected smartphone, you may be able to use the remote control function when playing music / videos. The operation method differs depending on each smartphone.
* Depending on the application, the incoming call answer / end call switch may not work.

Ulasan Produk

Tidak ada ulasan