ELECOM Stereo headphone for TV/semi-open type/Φ14.2mm driver/Affinity sound/high durability cable

Sebelum PPN:
Rp279.900 - Rp339.900
Spesifikasi
ColorBlack
Included AccessoriesHook-and-loop fastener band x 1
Mass (g)Headphones: Approx. 5/Volume unit: Approx. 8 (excluding cord)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3 pole mini plug
Sound Pressure Sensitivity (dB/mW)102
TypeSemi-open type, inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV-only audio "AFFINITY SOUND" that allows you to enjoy TV at your favorite volume even if you are far away. Stereo / binaural headphones that are semi-open type that allows you to hear the surrounding sounds, but are also ideal for viewing.

Ulasan Produk

Tidak ada ulasan