ELECOM Stereo headphone for TV/Earplug type/Φ10mm driver/Affinity sound/High durability cable

Sebelum PPN:
Rp309.900 - Rp339.900
Spesifikasi
ColorBlack
Included AccessoriesEar cap (XS/S/M/L), hook-and-loop fastener binding band x 1
Mass (g)Headphones: Approx. 5/Volume unit: Approx. 8 (excluding cord)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3 pole mini plug
Sound Pressure Sensitivity (dB/mW)93
TypeSealed type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV-only audio "AFFINITY SOUND" that allows you to enjoy TV at your favorite volume even if you are far away. Stereo / binaural headphones that can be sealed and prevent sound leakage, allowing you to enjoy TV without worrying about the surroundings.

Ulasan Produk

Tidak ada ulasan